Dynamic
Tools 1-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025356
Zoro # G400870682
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4"
Explore More Products
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Standard Length, Impact Socket D025346
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/8" Standard Length, Impact Socket D014312
- DYNAMIC Tools 19MM X 1" Drive, 6 Point Standard Length, Impact Socket D025019
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 29mm Standard Length, Impact Socket D014029
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket D025552
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket D020352
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 13/16" Standard Length, Impact Socket D014326
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 16mm Deep Length, Impact Socket D007216
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/8" Standard Length, Impact Socket D007320
- CAPRI TOOLS 5/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE CP53451
- PROTO 3/4 in Drive Impact Socket 5/8 in, 12 Standard, black oxide J07510T
- Dynamic Impact Sockets