Dynamic
Tools 1/2" Drive 6 Point SAE, 7/8" Deep Length, Impact Socket
Mfr # D014528
Zoro # G200870516
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8"
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/8" Deep Length, Impact Socket D014536
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket D025030
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket D025566
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket D020546
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket D025360
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket D020370
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 22mm Deep Length, Impact Socket D014222
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-3/8" Deep Length, Impact Socket D020544
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 41mm Deep Length, Impact Socket D020241
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide J7211M
- TITAN Impact Driver, 1/4" Drive 16007
- Dynamic Impact Sockets