Dynamic
Tools 3/4" Drive 6 Point Metric, 34mm Standard Length, Impact Socket
Mfr # D020034
Zoro # G600870598
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34mm
Explore More Products
- DYNAMIC Tools 65MM X 1" Drive, 6 Point Standard Length, Impact Socket D025065
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket D014030
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket D025374
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket D025336
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket D025368
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Deep Length, Impact Socket D014236
- DYNAMIC Tools 33MM X 1" Drive, 6 Point Standard Length, Impact Socket D025033
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 38mm Standard Length, Impact Socket D020038
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 32mm Deep Length, Impact Socket D020232
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 45 mm, 6 Standard, Black Phosphate 49-66-6383
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket 6 black oxide KTI-38211
- Dynamic Sockets & Ratchets