Dynamic
Tools 9" Flanged, Lapped & Adjacent Joint Welding Pliers
Mfr # D055403
Zoro # G400902345
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DYNAMIC Tools 7" 90-degree Angle Joint Welding Pliers D055407
- DYNAMIC Tools 8" Flanged Lap Joint Welding Pliers D055405
- DYNAMIC Tools 8" Flat Lap Joint Welding Pliers D055402
- DYNAMIC Tools 7" Lap Joint Welding Pliers D055406
- SHURLITE Shoot-A-Lite Flint Renewals 732X
- MAGSWITCH Lifting Magnet, 2733 lb. Max. Pull, Steel 8100484
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel 8100352
- POWERWELD Magnetic Ground Clamp, Switchable, 300A PWMGC-300
- POWERWELD Magnetic Rotary Ground Clamp, 600A ECM60R
- POWERWELD Rotary C-Clamp Ground Clamp, 800A ECR800-2
- UNIWELD Carrying Stand For Mc Outfit 500S
- Dynamic Welding Accessories