Dynaquip Controls
1-1/2" Steel Diverter Ball Valve 3-Way
- Zoro #: G0601371
- Mfr #: VYSA.AM 1/2
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $277.80
Dynaquip Controls #VYSA.AM 1/2 Specifications
- Zoro #: G0601371
- Mfr #: VYSA.AM 1/2
- Pipe Size: 1 1/2"
- Body Material: Stainless steel
- Body Style: 3-Way
- Ball Valve Product Group: Manual
- Ball Valve Basic Body Material: Stainless Steel
- Item: 1/2 3Way Diverter Full Port Ball Valve
- Product Type: 1/2 3Way Diverter Full Port Ball Valve
- Country of Origin (subject to change): Taiwan, Province of China
Description
1/2 3Way Diverter Full Port Ball Valve
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Dynaquip Controls #VYSA.AM 1/2
Explore more
- Dynaquip Controls 1" FNPT Brass Electronic Ball Valve 3-Way, Port: Standard L EYHG5AUE25
- Dynaquip Controls 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way E2S27AJE25H
- Dynaquip Controls 3/8" FNPT Carbon Steel Ball Valve Inline VLE2.AK0P 3/8
- Dynaquip Controls 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S21AJE23
- Dynaquip Controls 3" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S2AAJE02
- Dynaquip Controls 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S24AJE23
- Dynaquip Controls 1-1/4" FNPT Brass Electronic Ball Valve 3-Way EYHG6AUE25
- Dynaquip Controls 1-1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG7AUE25H
- Jomar Valve 3/4" FNPT Brass Gas Ball Valve Inline 240-004B
- Apollo 2" FNPT Bronze Ball Valve Inline 70LF-108-01
- Apollo 1/4" FNPT Bronze Ball Valve Inline 701012741
- Dynaquip Controls Ball Valves