KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2434661| Mfr #: PYHG7AUD02A

$474.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: Ni-Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434661 Mfr #: PYHG7AUD02A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: Ni-Chrome Plated BrassBody Material: Brass
Max. Pressure: 400 psi CWPBody Style: 3-Way
Stem Material: Nickel Plated BrassValve Structure: 1-Piece
Seat Material: RTFEValve Basic Body Material: Brass
Operation: Double ActingTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 1-1/2"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: FNPTPort: Standard L
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Double Acting, Size 1 1/2 In, FNPT Connection, Material of Construction Brass, Air Pressure 80 PSI, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Way Direct Mount, Seats RTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews