KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G0685264| Mfr #: PYSA7AJD07A

$1075.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685264 Mfr #: PYSA7AJD07A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: 316 stainless steelBody Material: Stainless steel
Max. Pressure: 800 psi CWP, 125 psi SteamBody Style: 3-Way
Stem Material: 316 stainless steelValve Structure: 1-Piece
Seat Material: RTFEValve Basic Body Material: Stainless Steel
Operation: Double ActingTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 1-1/2"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: FNPTPort: Standard L
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Three-Way, Valve Structure 1-Piece, Pipe Size 1-1/2 In., Connection Type FNPT, Standard L Port, Max. Pressure 800 psi CWP, 125 psi Steam, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton, Standards NEMA 4X

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews