HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" FNPT Brass Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1993844| Mfr #: PHH27ATD03A

$521.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993844 Mfr #: PHH27ATD03A
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FMount: Direct
Body Material: Forged BrassPort: Full
Max. Inlet Pressure: 120 psiValve Basic Body Material: Brass
Body Style: InlineBall Valve Product Group: Actuated
Connection Type: FNPTStandards: NEMA 4X
Ball Material: Chrome Plated BrassPipe Size: 1-1/2"
Operation: Double ActingMax. Pressure: 600 psi CWP
Valve Structure: 2-PieceBody Seal Material: PTFE/Viton
Stem Material: Nickel Plated BrassSeat Material: PTFE
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Double Acting, Size 1 1/2 In, FNPT Connection, Material of Construction Forged Brass, Rated For 600 PSI CWP, Full Port, Two Piece Direct Mount, Seats PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews