1-1/4" FNPT Brass Pneumatic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G0676681| Mfr #: PYHG6AUD02A

$437.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676681 Mfr #: PYHG6AUD02A
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FMount: Direct
Body Material: BrassPort: Standard L
Max. Inlet Pressure: 120 psiValve Basic Body Material: Brass
Body Style: 3-WayBall Valve Product Group: Actuated
Connection Type: FNPTStandards: NEMA 4X
Ball Material: Ni-Chrome Plated BrassPipe Size: 1-1/4"
Operation: Double ActingMax. Pressure: 400 psi CWP
Valve Structure: 1-PieceBody Seal Material: PTFE/Viton
Stem Material: Nickel Plated BrassSeat Material: RTFE
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Brass, Body Style Three-Way, Valve Structure 1-Piece, Pipe Size 1-1/4 In., Connection Type FNPT, Standard L Port, Max. Pressure 400 psi CWP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material Ni-Chrome Plated Brass, Seat Material RTFE, Stem Material Nickel Plated Brass, Body Seal Material PTFE/Viton, Standards NEMA 4X

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews