Brass Pneumatic Ball Valve Inline 1-1/4"

DYNAQUIP CONTROLS| Zoro #: G2395294| Mfr #: PHH26ATD02A

$504.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395294 Mfr #: PHH26ATD02A
Port: FullValve Structure: 2-Piece
Ball Valve Product Group: ActuatedItem: Pneumatic Actuated Ball Valve
Mount: DirectConnection Type: FNPT
Max. Pressure: 600 psi CWPStem Material: Nickel Plated Brass
Seat Material: PTFEPipe Size: 1-1/4"
Operation: Double ActingValve Basic Body Material: Brass
Body Seal Material: PTFE/VitonBody Style: Inline
Max. Inlet Pressure: 120 psiBody Material: Forged Brass
Ball Material: Chrome Plated BrassRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Ball Valve, Pneumatic Actuated, Double Acting, Size 1 1/4 In, FNPT Connection, Material of Construction Forged Brass, Rated For 600 PSI CWP, Full Port, Two Piece Direct Mount, Seats PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews