Dynaquip Controls
1-1/4" FNPT Brass Pneumatic Ball Valve 3-Way
Mfr # PYHG6AUSR07510A
Zoro # G0890671
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 1 1/4 in
- Operation Spring Return - Fail Close
- Required Pressure 80 psi
Explore More Products
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline PHH25ATSR05212A
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S23AJDA032A
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline PHG24ATSR05212A
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S28AJSR09210A
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline PHG27ATDA063A
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S23AJDA032A
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Pneumatic Ball Valve Inline PVA64AMDA052A
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S23AJSR05210A
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way PYSA3AJDA052A
- LEGRIS Flow Control Regulator, 8mm OD 7660 08 17
- FESTO One-Way Flow Control Valve GR-3/8-B GR-3/8-B
- Dynaquip Controls Pneumatic Flow Control Valves