PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" FNPT Brass Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1233714| Mfr #: PHH25ATD02A

$329.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Forged BrassMax. Pressure: 600 psi CWPValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233714 Mfr #: PHH25ATD02A
Body Material: Forged BrassMax. Pressure: 600 psi CWP
Valve Structure: 2-PieceBody Style: Inline
Body Seal Material: PTFE/VitonConnection Type: FNPT
Ball Valve Product Group: ActuatedStem Material: Nickel Plated Brass
Valve Basic Body Material: BrassItem: Pneumatic Actuated Ball Valve
Max. Inlet Pressure: 120 psiPipe Size: 1"
Port: FullTemp. Range: -4 Degrees to 176 Degrees F
Mount: DirectRequired Pressure: 80 psi
Seat Material: PTFEOperation: Double Acting
Standards: NEMA 4XBall Material: Chrome Plated Brass
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Forged Brass, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1 In., Connection Type FNPT, Full Port, Max. Pressure 600 psi CWP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Material Nickel Plated Brass, Body Seal Material PTFE/Viton, Standards NEMA 4X

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews