Stainless Steel Pneumatic Ball Valve 3-Way 1/2"

DYNAQUIP CONTROLS| Zoro #: G1599771| Mfr #: PYSA3AJD02A

$529.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599771 Mfr #: PYSA3AJD02A
Seat Material: RTFERequired Pressure: 80 psi
Valve Basic Body Material: Stainless SteelBall Valve Product Group: Actuated
Body Material: Stainless SteelStem Material: 316 Stainless Steel
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Mount: DirectConnection Type: FNPT
Ball Material: 316 Stainless SteelMax. Pressure: 1000 psi CWP, 125 psi Steam
Port: Standard LPipe Size: 1/2"
Operation: Double ActingBody Style: Three-Way
Temp. Range: -4 Degrees to 176 Degrees FBody Seal Material: PTFE/Viton
Valve Structure: 1-PieceCountry of Origin (subject to change): Multiple

Product Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Three-Way, Valve Structure 1-Piece, Pipe Size 1/2 In., Connection Type FNPT, Standard L Port, Max. Pressure 1000 psi CWP, 125 psi Steam, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews