KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Brass Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1541897| Mfr #: PHH23ATS012A

$413.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541897 Mfr #: PHH23ATS012A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: Chrome Plated BrassBody Material: Forged Brass
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: Nickel Plated BrassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Operation: Spring ReturnTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 1/2"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: FNPTPort: Full
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 1/2 In, FNPT Connection, Material of Construction Forged Brass, Rated For 600 PSI CWP, Full Port, Two Piece Direct Mount, Seats PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews