DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Stainless Steel Pneumatic Ball Valve 3-Way 1/2"

DYNAQUIP CONTROLS| Zoro #: G0762657| Mfr #: PYSA3AJS044A

$611.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762657 Mfr #: PYSA3AJS044A
Seat Material: RTFERequired Pressure: 80 psi
Ball Valve Basic Body Material: Stainless SteelBall Valve Product Group: Actuated
Body Material: Stainless SteelStem Material: 316 Stainless Steel
Item: Pneumatic Actuated Ball ValveOperation: Spring Return - Fail Close
Mount: DirectConnection Type: FNPT
Ball Material: 316 Stainless SteelPort: Standard L
Pipe Size: 1/2"Body Style: Three-Way
Temp. Range: -4 Degrees to 176 Degrees FBody Seal Material: PTFE/Viton
Valve Structure: 1-PieceMax. Inlet Pressure: 120 psi
Max. Pressure: 1000 psi CWP, 125 psi SteamCountry of Origin (subject to change): Multiple

Product Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Three-Way, Valve Structure 1-Piece, Pipe Size 1/2 In., Connection Type FNPT, Standard L Port, Max. Pressure 1000 psi CWP, 125 psi Steam, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews