1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1150956| Mfr #: PVS21AJS024A

$351.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150956 Mfr #: PVS21AJS024A
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FMount: Direct
Body Material: Stainless steelPort: Full
Max. Inlet Pressure: 120 psiValve Basic Body Material: Stainless Steel
Body Style: InlineBall Valve Product Group: Actuated
Connection Type: FNPTStandards: NEMA 4X
Ball Material: 316 stainless steelPipe Size: 1/4"
Operation: Spring Return - Fail CloseMax. Pressure: 1000 psi CWP
Valve Structure: 3-PieceBody Seal Material: RPTFE
Stem Material: 316 stainless steelSeat Material: RTFE
Max. Steam Pressure: 150 psi WSPCountry of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 1/4 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Material 316 Stainless Steel, Body Seal Material RPTFE, Standards NEMA 4X

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews