KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Brass Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0613532| Mfr #: PHH28ATD03A

$555.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613532 Mfr #: PHH28ATD03A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: Chrome Plated BrassBody Material: Lead Free Brass
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: Stainless SteelValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Operation: Double ActingTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 2"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: FNPTPort: Full
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Double Acting, Size 2 In, FNPT Connection, Material of Construction Forged Brass, Rated For 600 PSI CWP, Full Port, Two Piece Direct Mount, Seats PTFE

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews