2" FNPT Stainless Steel Pneumatic Ball Valve Inline

$544.00 /ea
This item ships free. Details.Standard ground shipping.
Details:
Valve Structure: 2-PieceMax. Pressure: 1000 psi CWPConnection Type: FNPTPneumatic Actuated Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 2 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton, Standards NEMA 4X
Guides:
Specifications
Zoro #: G0680321 Mfr #: PHS28AJD06A | |
Valve Structure: 2-Piece | Max. Pressure: 1000 psi CWP |
Connection Type: FNPT | Standards: NEMA 4X |
Pipe Size: 2" | Valve Basic Body Material: Stainless Steel |
Ball Valve Product Group: Actuated | Max. Steam Pressure: 150 psi WSP |
Ball Material: 316 stainless steel | Max. Inlet Pressure: 120 psi |
Body Seal Material: PTFE/Viton | Required Pressure: 80 psi |
Seat Material: PTFE | Operation: Double Acting |
Item: Pneumatic Actuated Ball Valve | Body Style: Inline |
Port: Full | Body Material: 316 Stainless Steel |
Temp. Range: -4 Degrees to 176 Degrees F | Stem Material: 316 stainless steel |
Mount: Direct | Country of Origin (subject to change): China |
Description
Pneumatic Actuated Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 2 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton, Standards NEMA 4X
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).