Dynaquip Controls
2" FNPT Stainless Steel Pneumatic Ball Valve Inline
Mfr # P2S28AJSR09210A
Zoro # G1956071
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type FNPT
- Pipe Size 2 in
- Stem Material 316 stainless steel
- Operation Spring Return
Explore More Products
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S21AJSR05210A
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S24AJSR05210A
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve 3-Way PYSA5AJSR09210A
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline PHG24ATSR05212A
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline PVA65AMDA052A
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S25AJDA052A
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S21AJSR05210A
- DYNAQUIP CONTROLS 3" FNPT Brass Pneumatic Ball Valve Inline PHH2AATDA075A
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Pneumatic Ball Valve Inline PVA64AMDA052A
- CAMOZZI #Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2 MC202-AV
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In AS3211F-N02-11S
- Dynaquip Controls Pneumatic Valves