2" FNPT Stainless Steel Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0962482| Mfr #: PVS28AJS084A

$669.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962482 Mfr #: PVS28AJS084A
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FMount: Direct
Body Material: Stainless steelPort: Full
Max. Inlet Pressure: 120 psiValve Basic Body Material: Stainless Steel
Body Style: InlineBall Valve Product Group: Actuated
Connection Type: FNPTStandards: NEMA 4X
Ball Material: 316 stainless steelPipe Size: 2"
Operation: Spring Return - Fail CloseMax. Pressure: 1000 psi CWP
Valve Structure: 3-PieceBody Seal Material: RPTFE
Stem Material: 316 stainless steelSeat Material: RTFE
Max. Steam Pressure: 150 psi WSPCountry of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 2 In, FNPT Connection, Material of Construction Stainless Steel, Air Pressure 80 PSI, Rated For 1000 PSI CWP, Full Port, Number of Ports 2, Three Piece Direct Mount, Seats RTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews