DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G0371481| Mfr #: PYSA8AJS114A

$2029.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371481 Mfr #: PYSA8AJS114A
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FMount: Direct
Body Material: Stainless steelPort: Standard L
Max. Inlet Pressure: 120 psiValve Basic Body Material: Stainless Steel
Body Style: 3-WayBall Valve Product Group: Actuated
Connection Type: FNPTStandards: NEMA 4X
Ball Material: 316 stainless steelPipe Size: 2"
Operation: Spring Return - Fail CloseMax. Pressure: 800 psi CWP, 125 psi Steam
Valve Structure: 1-PieceBody Seal Material: PTFE/Viton
Stem Material: 316 stainless steelSeat Material: RTFE
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 2 In, FNPT Connection, Material of Construction Stainless Steel, Air Pressure 80 PSI, Rated For 800 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Way Direct Mount, Seats RTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews