BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" FNPT Stainless Steel Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1297046| Mfr #: PHS2AAJS105A

$1879.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 80 psi
Mount: Direct
Item: Pneumatic Actuated Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297046 Mfr #: PHS2AAJS105A
Required Pressure: 80 psiMount: Direct
Item: Pneumatic Actuated Ball ValveMax. Steam Pressure: 150 psi WSP
Port: FullBody Material: Stainless steel
Pipe Size: 3"Ball Valve Product Group: Actuated
Max. Inlet Pressure: 120 psiStem Material: 316 stainless steel
Standards: NEMA 4XBody Seal Material: PTFE/Viton
Body Style: InlineTemp. Range: -4 Degrees to 176 Degrees F
Connection Type: FNPTSeat Material: RTFE
Operation: Spring ReturnBall Material: 316 stainless steel
Valve Structure: 2-PieceMax. Pressure: 1000 psi CWP
Valve Basic Body Material: Stainless SteelCountry of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Spring Return Size 3 In, FNPT Connection, Material of Construction Stainless Steel, Air Pressure 80 PSI, Rated For 1500 PSI CWP, Full Port, Number of Ports 2, Two Piece Direct Mount, Seats RTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews