KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT Brass Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0362162| Mfr #: PHH2AATS065A

$898.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362162 Mfr #: PHH2AATS065A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: Chrome Plated BrassBody Material: Lead Free Brass
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: Nickel Plated BrassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Operation: Spring Return - Fail CloseTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 3"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: FNPTPort: Full
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 3 In, FNPT Connection, Material of Construction Brass, Air Pressure 80 PSI, Rated For 600 PSI CWP, Full Port, Number of Ports 2, Two Piece Direct Mount, Seats PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews