DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Brass Pneumatic Ball Valve 3-Way 3"

DYNAQUIP CONTROLS| Zoro #: G2309447| Mfr #: PYHGAAUS074A

$1,125.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309447 Mfr #: PYHGAAUS074A
Body Seal Material: PTFE/VitonRequired Pressure: 80 psi
Ball Valve Basic Body Material: BrassBall Valve Product Group: Actuated
Stem Material: Nickel Plated BrassItem: Pneumatic Actuated Ball Valve
Operation: Spring Return - Fail CloseMax. Inlet Pressure: 120 psi
Mount: DirectTemp. Range: -4 Degrees to 176 Degrees F
Connection Type: FNPTPipe Size: 3"
Body Style: Three-WayBody Material: Brass
Ball Material: Ni-Chrome Plated BrassValve Structure: 1-Piece
Max. Pressure: 400 psi CWPPort: Standard L
Seat Material: RTFECountry of Origin (subject to change): Multiple

Product Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 3 In, FNPT Connection, Material of Construction Brass, Air Pressure 80 PSI, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Way Direct Mount, Seats RTFE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews