KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Brass Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1715147| Mfr #: PHH24ATS012A

$435.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715147 Mfr #: PHH24ATS012A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: Chrome Plated BrassBody Material: Forged Brass
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: Nickel Plated BrassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Operation: Spring ReturnTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 3/4"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: FNPTPort: Full
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Forged Brass, Body Style Inline, Valve Structure 2-Piece, Pipe Size 3/4 In., Connection Type FNPT, Full Port, Max. Pressure 600 psi CWP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Material Nickel Plated Brass, Body Seal Material PTFE/Viton, Standards NEMA 4X

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews