KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G2016743| Mfr #: PHS24AJS034A

$542.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016743 Mfr #: PHS24AJS034A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: 316 stainless steelBody Material: 316 Stainless Steel
Max. Pressure: 1000 psi CWPBody Style: Inline
Stem Material: 316 stainless steelValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: Stainless SteelOperation: Spring Return
Temp. Range: -4 Degrees to 176 Degrees FPipe Size: 3/4"
Body Seal Material: PTFE/VitonItem: Pneumatic Actuated Ball Valve
Max. Inlet Pressure: 120 psiConnection Type: FNPT
Port: FullStandards: NEMA 4X
Required Pressure: 80 psiCountry of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 3/4 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews