Brass Pneumatic Ball Valve 3-Way 3/4"

DYNAQUIP CONTROLS| Zoro #: G1672711| Mfr #: PYHG4AUS024A

$392.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672711 Mfr #: PYHG4AUS024A
Body Seal Material: PTFE/VitonRequired Pressure: 80 psi
Valve Basic Body Material: BrassBall Valve Product Group: Actuated
Stem Material: Nickel Plated BrassItem: Pneumatic Actuated Ball Valve
Operation: Spring Return - Fail CloseMax. Inlet Pressure: 120 psi
Mount: DirectTemp. Range: -4 Degrees to 176 Degrees F
Connection Type: FNPTBall Material: Ni-Chrome Plated Brass
Valve Structure: 1-PieceMax. Pressure: 400 psi CWP
Port: Standard LSeat Material: RTFE
Pipe Size: 3/4"Body Style: Three-Way
Body Material: BrassCountry of Origin (subject to change): Multiple

Product Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 3/4 In, FNPT Connection, Material of Construction Brass, Air Pressure 80 PSI, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Way Direct Mount, Seats RTFE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews