DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/4" FNPT Stainless Steel Pneumatic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G1558733| Mfr #: PYSA4AJS054A

$717.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558733 Mfr #: PYSA4AJS054A
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FMount: Direct
Body Material: Stainless steelPort: Standard L
Max. Inlet Pressure: 120 psiValve Basic Body Material: Stainless Steel
Body Style: 3-WayBall Valve Product Group: Actuated
Connection Type: FNPTStandards: NEMA 4X
Ball Material: 316 stainless steelPipe Size: 3/4"
Operation: Spring Return - Fail CloseMax. Pressure: 1000 psi CWP, 125 psi Steam
Valve Structure: 1-PieceBody Seal Material: PTFE/Viton
Stem Material: 316 stainless steelSeat Material: RTFE
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Three-Way, Valve Structure 1-Piece, Pipe Size 3/4 In., Connection Type FNPT, Standard L Port, Max. Pressure 1000 psi CWP, 125 psi Steam, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews