KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0682446| Mfr #: PVS24AJS024A

$365.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682446 Mfr #: PVS24AJS024A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: 316 stainless steelBody Material: Stainless steel
Max. Pressure: 1000 psi CWPBody Style: Inline
Stem Material: 316 stainless steelValve Structure: 3-Piece
Seat Material: RTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: Stainless SteelOperation: Spring Return - Fail Close
Temp. Range: -4 Degrees to 176 Degrees FPipe Size: 3/4"
Body Seal Material: RPTFEItem: Pneumatic Actuated Ball Valve
Max. Inlet Pressure: 120 psiConnection Type: FNPT
Port: FullStandards: NEMA 4X
Required Pressure: 80 psiCountry of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 3/4 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Required Pressure 80 psi, Max. Inlet Pressure 120 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Material 316 Stainless Steel, Body Seal Material RPTFE, Standards NEMA 4X

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews