KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Bronze Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0966901| Mfr #: PVA67AMD02A

$495.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966901 Mfr #: PVA67AMD02A
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: 316 stainless steelBody Material: Bronze
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: Stainless SteelValve Structure: 3-Piece
Seat Material: PTFEValve Basic Body Material: Bronze
Operation: Double ActingTemp. Range: -4 Degrees to 176 Degrees F
Pipe Size: 1-1/2"Body Seal Material: PTFE/Viton
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 300 psi
Connection Type: FNPTPort: Full
Standards: NEMA 4XRequired Pressure: 80 psi
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Double Acting, Size 1 1/2 In, FNPT Connection, Material of Construction Bronze, Air Pressure 80 PSI, Max. Inlet Pressure 300 PSI, Rated For 600 PSI CWP, Port Full, Number of Ports 2, Mount Three Piece Direct, Seats PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews