1/2" FNPT Bronze Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1981594| Mfr #: PVA63AMS012A

$465.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 80 psi
Mount: Direct
Item: Pneumatic Actuated Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981594 Mfr #: PVA63AMS012A
Required Pressure: 80 psiMount: Direct
Item: Pneumatic Actuated Ball ValvePort: Full
Body Material: BronzePipe Size: 1/2"
Ball Valve Product Group: ActuatedMax. Inlet Pressure: 300 psi
Stem Material: Stainless SteelStandards: NEMA 4X
Body Seal Material: PTFE/VitonBody Style: Inline
Temp. Range: -4 Degrees to 176 Degrees FConnection Type: FNPT
Seat Material: PTFEOperation: Spring Return - Fail Close
Ball Material: 316 stainless steelValve Structure: 3-Piece
Max. Pressure: 600 psi CWPValve Basic Body Material: Bronze
Country of Origin (subject to change): China

Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 1/2 In, FNPT Connection, Material of Construction Bronze, Air Pressure 80 PSI, Max. Inlet Pressure 300 PSI, Rated For 600 PSI CWP, Port Full, Number of Ports 2, Mount Three Piece Direct, Seats PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews