1/4" FNPT Bronze Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0252402| Mfr #: PVA61AMS012A

$396.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252402 Mfr #: PVA61AMS012A
Connection Type: FNPTBody Seal Material: PTFE/Viton
Operation: Spring Return - Fail CloseBall Material: 316 stainless steel
Item: Pneumatic Actuated Ball ValveRequired Pressure: 80 psi
Temp. Range: -4 Degrees to 176 Degrees FBall Valve Product Group: Actuated
Mount: DirectStandards: NEMA 4X
Valve Basic Body Material: BronzeValve Structure: 3-Piece
Max. Inlet Pressure: 300 psiMax. Pressure: 600 psi CWP
Port: FullStem Material: Stainless Steel
Seat Material: PTFEPipe Size: 1/4"
Body Style: InlineBody Material: Bronze
Country of Origin (subject to change): China

Product Description

Control the flow with a reliable pneumatic actuated ball valve from DynaQuip Controls. This top-of-the-line pneumatic actuated ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT connection. The seat is made of PTFE material. It fits a pipe size of 1/4". The body is made of bronze material. It includes a full port. The temperature range is from -4 degrees to 176 degrees F. The ball is made of 316 Stainless Steel. The pneumatic actuated ball valve has a maximum pressure of 600 psi CWP. It has a Stainless Steel stem.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.