PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" FNPT Bronze Pneumatic Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1145523| Mfr #: PVA64AMS023A

$473.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzeMax. Pressure: 600 psi CWPValve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145523 Mfr #: PVA64AMS023A
Body Material: BronzeMax. Pressure: 600 psi CWP
Valve Structure: 3-PieceBody Style: Inline
Body Seal Material: PTFE/VitonConnection Type: FNPT
Ball Valve Product Group: ActuatedStem Material: Stainless Steel
Valve Basic Body Material: BronzeItem: Pneumatic Actuated Ball Valve
Max. Inlet Pressure: 300 psiPipe Size: 3/4"
Port: FullTemp. Range: -4 Degrees to 176 Degrees F
Mount: DirectRequired Pressure: 80 psi
Seat Material: PTFEOperation: Spring Return
Standards: NEMA 4XBall Material: 316 stainless steel
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Bronze, Body Style Inline, Valve Structure 3-Piece, Pipe Size 3/4 In., Connection Type FNPT, Full Port, Max. Pressure 600 psi CWP, Required Pressure 80 psi, Max. Inlet Pressure 300 psi, Temp. Range -4 Degrees to 176 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Material Stainless Steel, Body Seal Material PTFE/Viton, Standards NEMA 4X

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews