Bronze Pneumatic Ball Valve Inline 1-1/4"

DYNAQUIP CONTROLS |Zoro #: G1289775|Mfr #: PVA66AMS034A

$576.09 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1289775 Mfr #: PVA66AMS034A
Seat Material: PTFEBody Seal Material: PTFE/Viton
Max. Pressure: 600 psi CWPPort: Full
Required Pressure: 80 psiBall Valve Basic Body Material: Bronze
Valve Structure: 3-PieceBall Valve Product Group: Actuated
Body Material: BronzeStem Material: Stainless Steel
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 300 psi
Mount: DirectTemp. Range: -4 Degrees to 176 Degrees F
Connection Type: FNPTBall Material: 316 Stainless Steel
Body Style: InlinePipe Size: 1-1/4"
Operation: Spring ReturnCountry of Origin (subject to change): China

Product Description

Ball Valve, Pneumatic Actuated, Spring Return, Size 1 1/4 In, FNPT Connection, Material of Construction Bronze, Air Pressure 80 PSI, Max. Inlet Pressure 300 PSI, Rated For 600 PSI CWP, Port Full, Number of Ports 2, Mount Three Piece Direct, Seats PTFE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews