LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G2143662| Mfr #: VLE2.NK 1

$75.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: RoHS Compliant
Ball Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143662 Mfr #: VLE2.NK 1
Ball Valve Product Group: ManualStandards: RoHS Compliant
Ball Material: Carbon SteelConnection Type: SAE x SAE
Valve Structure: 2-PieceMax. Steam Pressure: 150 psi WSP
Pipe Size: 1"Max. Pressure: 3000 psi CWP
Handle Type: LeverTemp. Range: -20 Degrees to 425 Degrees F
Stem Material: Nickel Plated SteelSeat Material: Carbon & Graphite Filled PTFE
Features: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USAValve Basic Body Material: Carbon Steel
Body Material: Carbon SteelBody Seal Material: PTFE
Stem Type: Blowout ProofHandle Material: Steel with Vinyl Grip
Body Style: InlinePort: Full
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type SAE x SAE, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Reviews