Carbon Steel Ball Valve Inline 1"

DYNAQUIP CONTROLS| Zoro #: G1672955| Mfr #: VLE2.NK0P 1

$107.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672955 Mfr #: VLE2.NK0P 1
Stem Type: Blowout ProofStandards: RoHS Compliant
Valve Basic Body Material: Carbon SteelBody Material: Carbon Steel
Ball Valve Product Group: ManualPort: Full
Item: Ball ValveBody Style: Inline
Max. Steam Pressure: 150 psi WSPStem Material: Nickel Plated Steel
Features: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USAMax. Pressure: 3000 psi CWP
Pipe Size: 1"Connection Type: SAE x SAE
Handle Material: Steel with Vinyl GripSeat Material: Carbon & Graphite Filled PTFE
Ball Material: Carbon SteelTemp. Range: -20 Degrees to 425 Degrees F
Body Seal Material: PTFEHandle Type: Latching Lockout
Valve Structure: 2-PieceCountry of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type SAE x SAE, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Product Reviews