2" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G2170716| Mfr #: VAE2.N00P 2

$198.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170716 Mfr #: VAE2.N00P 2
Stem Material: Zinc Plated SteelItem: Ball Valve
Body Style: InlineValve Basic Body Material: Carbon Steel
Ball Material: Chrome Plated Carbon SteelStandards: ROHS Compliant
Seat Material: Delrin(R)Stem Type: Blowout Proof
Ball Valve Product Group: ManualHandle Material: Steel
Connection Type: SAE x SAETemp. Range: -20 Degrees to 175 Degrees F
Port: FullBody Material: Carbon Steel
Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.Valve Structure: 2-Piece
Max. Pressure: 4600 psi CWPPipe Size: 2"
Handle Type: Latching LockoutCountry of Origin (subject to change): Germany

Product Description

Shut off your fear of leaks and turn on superior control with this ball valve from DynaQuip Controls. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a SAE x SAE connection. Features of this ball valve include: designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. external phosphate coated body provides superior corrosion resistance. repairable, cast body design. The ball valve has a maximum pressure of 4600 psi CWP. It includes a full port. The ball is made of Chrome Plated Carbon Steel. It has a blowout proof stem made of Zinc Plated Steel. The seat is made of Delrin(R) material. The body is made of carbon steel material. It fits a pipe size of 2". The temperature range is from -20 degrees to 175 degrees F. The handle type is: latching lockout. The handle is made of steel material. Standards include: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.