KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0487602| Mfr #: VAE2.A0 1 1/4

$174.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Carbon Steel
Pipe Size: 1-1/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487602 Mfr #: VAE2.A0 1 1/4
Valve Basic Body Material: Carbon SteelPipe Size: 1-1/4"
Connection Type: FNPT x FNPTStem Material: Zinc Plated Steel
Body Material: Carbon SteelValve Structure: 2-Piece
Max. Pressure: 4600 psi CWPBall Valve Product Group: Manual
Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.Port: Full
Handle Material: SteelStem Type: Blowout Proof
Handle Type: LeverSeat Material: Delrin(R)
Item: Ball ValveBody Style: Inline
Temp. Range: -20 Degrees to 175 Degrees FStandards: RoHS Compliant
Ball Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): Germany

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 4600 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material Zinc Plated Steel

Reviews