Dynaquip Controls
1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # VAE2.A00P 1/4
Zoro # G1569592
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Stem Material Zinc Plated Steel
- Stem Type Blowout Proof
- Port Full
Replacement Parts
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way EHH28ATE25H
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way, Seat Material: RTFE E2S25AJE21H
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG7AUE25
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way EHG24ATE20
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline VAE2.A00P 3/4
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S2AAJE02
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way EHG23ATE20H
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way EYHG4AUE20H
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline VAE2.A0 1
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline G-SSV-100NLH
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic BBV50VT
- Dynaquip Controls Valves