KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1846871| Mfr #: VLE2.AK0P 1/4

$25.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: -20 Degrees to 425 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846871 Mfr #: VLE2.AK0P 1/4
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: -20 Degrees to 425 Degrees FBody Material: Carbon Steel
Max. Pressure: 3000 psi CWPBody Style: Inline
Stem Material: Nickel Plated SteelValve Structure: 2-Piece
Seat Material: Carbon & Graphite Filled PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: Carbon SteelBall Material: Carbon Steel
Pipe Size: 1/4"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Latching Lockout
Features: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USAHandle Material: Steel with Vinyl Grip
Connection Type: FNPT x FNPTPort: Full
Standards: RoHS CompliantCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Reviews