Gift buying made easy: Shop Zoro.com Gift Certificates

Carbon Steel Ball Valve Inline 2"

DYNAQUIP CONTROLS| Zoro #: G1923022| Mfr #: VAE2.A00P 2

$197.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923022 Mfr #: VAE2.A00P 2
Stem Type: Blowout ProofStandards: RoHS Compliant
Body Material: Carbon SteelBall Valve Product Group: Manual
Ball Valve Basic Body Material: Carbon SteelPort: Full
Item: Ball ValveBody Style: Inline
Stem Material: Zinc Plated SteelFeatures: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.
Max. Pressure: 4600 psi CWPPipe Size: 2"
Ball Material: Chrome Plated Carbon SteelTemp. Range: -20 Degrees to 175 Degrees F
Handle Type: Latching LockoutValve Structure: 2-Piece
Connection Type: FNPT x FNPTHandle Material: Steel
Seat Material: Delrin(R)Country of Origin (subject to change): Germany

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 4600 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel, Stem Material Zinc Plated Steel

Product Reviews