KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G2218711| Mfr #: VLE2.AK0P 3/8

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Carbon Steel
Pipe Size: 3/8"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218711 Mfr #: VLE2.AK0P 3/8
Valve Basic Body Material: Carbon SteelPipe Size: 3/8"
Connection Type: FNPT x FNPTStem Material: Nickel Plated Steel
Body Material: Carbon SteelMax. Steam Pressure: 150 psi WSP
Valve Structure: 2-PieceMax. Pressure: 3000 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Features: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USAPort: Full
Handle Material: Steel with Vinyl GripStem Type: Blowout Proof
Handle Type: Latching LockoutSeat Material: Carbon & Graphite Filled PTFE
Body Style: InlineItem: Ball Valve
Temp. Range: -20 Degrees to 425 Degrees FStandards: RoHS Compliant
Ball Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Reviews