Carbon Steel Ball Valve Inline 1-1/4"

DYNAQUIP CONTROLS| Zoro #: G1467435| Mfr #: VAE2.N0 1 1/4

$235.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467435 Mfr #: VAE2.N0 1 1/4
Stem Type: Blowout ProofSeat Material: Delrin(R)
Standards: RoHS CompliantBody Material: Carbon Steel
Ball Valve Product Group: ManualValve Basic Body Material: Carbon Steel
Port: FullHandle Material: Steel
Stem Material: Zinc Plated SteelItem: Ball Valve
Body Style: InlineConnection Type: SAE x SAE
Ball Material: Chrome Plated Carbon SteelTemp. Range: -20 Degrees to 175 Degrees F
Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.Max. Pressure: 4600 psi CWP
Pipe Size: 1-1/4"Handle Type: Lever
Valve Structure: 2-PieceCountry of Origin (subject to change): Germany

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type SAE x SAE, Full Port, Max. Pressure 4600 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material Zinc Plated Steel

Product Reviews

Save 15%. Sign up for Z-mail.