LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-1/4" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1788202| Mfr #: VAE2.N00P 1 1/4

$195.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: SAE x SAE
Pipe Size: 1-1/4"
Port: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788202 Mfr #: VAE2.N00P 1 1/4
Connection Type: SAE x SAEPipe Size: 1-1/4"
Port: FullValve Basic Body Material: Carbon Steel
Body Material: Carbon SteelTemp. Range: -20 Degrees to 175 Degrees F
Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.Stem Type: Blowout Proof
Stem Material: Zinc Plated SteelItem: Ball Valve
Standards: RoHS CompliantSeat Material: Delrin(R)
Ball Valve Product Group: ManualHandle Material: Steel
Handle Type: Latching LockoutBody Style: Inline
Valve Structure: 2-PieceMax. Pressure: 4600 psi CWP
Ball Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): Germany

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type SAE x SAE, Full Port, Max. Pressure 4600 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel, Stem Material Zinc Plated Steel

Reviews