KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1755354| Mfr #: VAE2.N0 1/2

$45.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: -20 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755354 Mfr #: VAE2.N0 1/2
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: -20 Degrees to 175 Degrees FBody Material: Carbon Steel
Max. Pressure: 5800 psi CWPBody Style: Inline
Stem Material: Zinc Plated SteelValve Structure: 3-Piece
Seat Material: Delrin(R)Valve Basic Body Material: Carbon Steel
Ball Material: Chrome Plated Carbon SteelPipe Size: 1/2"
Item: Ball ValveHandle Type: Lever
Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.Handle Material: Steel
Connection Type: SAE x SAEPort: Full
Standards: RoHS CompliantCountry of Origin (subject to change): Germany

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1/2 In., Connection Type SAE x SAE, Full Port, Max. Pressure 5800 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material Zinc Plated Steel

Reviews