20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1435366| Mfr #: VAE2.N00P 1/2

$85.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435366 Mfr #: VAE2.N00P 1/2
Standards: ROHS CompliantPort: Full
Valve Basic Body Material: Carbon SteelItem: Ball Valve
Body Material: Carbon SteelBall Valve Product Group: Manual
Stem Type: Blowout ProofBody Style: Inline
Stem Material: Zinc Plated SteelFeatures: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Max. Pressure: 5800 psi CWPPipe Size: 1/2"
Valve Structure: 3-PieceConnection Type: SAE x SAE
Handle Material: SteelSeat Material: Delrin(R)
Ball Material: Chrome Plated Carbon SteelTemp. Range: -20 Degrees to 175 Degrees F
Handle Type: Latching LockoutCountry of Origin (subject to change): Germany

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1/2 In., Connection Type SAE x SAE, Full Port, Max. Pressure 5800 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel, Stem Material Zinc Plated Steel