Dynaquip Controls
1/2" SAE Carbon Steel Ball Valve Inline
Mfr # VLE2.NK 1/2
Zoro # G1355417
$73.98
6% off
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Connection Type SAE x SAE
- Max. Steam Pressure 150 psi WSP
- Valve Structure 2-Piece
Explore More Products
- DYNAQUIP CONTROLS 1/4" SAE Carbon Steel Ball Valve Inline VLE2.NK 1/4
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline VLE2.NK 3/4
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline VLE2.NK 3/8
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way EHG27ATE25
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way E2S24AJE23H
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S23AJE23
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way E2S25AJE21
- DYNAQUIP CONTROLS 3/8" FNPT Brass Electronic Ball Valve 3-Way EYHG2AUE20H
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way 189027B.1
- ZORO SELECT 2" FNPT Brass Ball Valve Inline GG-F600-200
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline LFPP4VFC4
- Dynaquip Controls Ball Valves