LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1245842| Mfr #: VAE2.N00P 1/4

$70.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245842 Mfr #: VAE2.N00P 1/4
Ball Valve Product Group: ManualStandards: ROHS Compliant
Stem Type: Blowout ProofBody Style: Inline
Stem Material: Zinc Plated SteelConnection Type: SAE x SAE
Valve Basic Body Material: Carbon SteelHandle Material: Steel
Temp. Range: -20 Degrees to 175 Degrees FItem: Ball Valve
Port: FullBody Material: Carbon Steel
Seat Material: Delrin(R)Ball Material: Chrome Plated Carbon Steel
Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.Handle Type: Latching Lockout
Valve Structure: 3-PieceMax. Pressure: 7000 psi CWP
Pipe Size: 1/4"Country of Origin (subject to change): Germany

Product Description

Shut off your fear of leaks and turn on superior control with this ball valve from DynaQuip Controls. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a SAE x SAE connection. The handle type is: latching lockout. The temperature range is from -20 degrees to 175 degrees F. It has a blowout proof stem made of Zinc Plated Steel. The body is made of carbon steel material. The ball valve has a maximum pressure of 7000 psi CWP. It includes a full port. Features of this ball valve include: designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. external phosphate coated body provides superior corrosion resistance. repairable, bar stock body design. The ball is made of Chrome Plated Carbon Steel. It fits a pipe size of 1/4". The seat is made of Delrin(R) material. The handle is made of steel material. Standards include: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.