BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1794834| Mfr #: VLE2.NK 1/4

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: InlineMax. Steam Pressure: 150 psi WSPBody Seal Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794834 Mfr #: VLE2.NK 1/4
Body Style: InlineMax. Steam Pressure: 150 psi WSP
Body Seal Material: PTFEItem: Ball Valve
Handle Type: LeverStandards: RoHS Compliant
Valve Structure: 2-PieceHandle Material: Steel with Vinyl Grip
Pipe Size: 1/4"Connection Type: SAE x SAE
Stem Type: Blowout ProofSeat Material: Carbon & Graphite Filled PTFE
Temp. Range: -20 Degrees to 425 Degrees FPort: Full
Stem Material: Nickel Plated SteelBall Material: Carbon Steel
Valve Basic Body Material: Carbon SteelFeatures: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
Body Material: Carbon SteelMax. Pressure: 3000 psi CWP
Ball Valve Product Group: ManualCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type SAE x SAE, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Reviews