BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G0983963| Mfr #: VLE2.NK0P 1/4

$28.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Carbon SteelMax. Pressure: 3000 psi CWPMax. Steam Pressure: 150 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983963 Mfr #: VLE2.NK0P 1/4
Body Material: Carbon SteelMax. Pressure: 3000 psi CWP
Max. Steam Pressure: 150 psi WSPValve Structure: 2-Piece
Body Style: InlineBody Seal Material: PTFE
Connection Type: SAE x SAEBall Valve Product Group: Manual
Handle Type: Latching LockoutStem Material: Nickel Plated Steel
Valve Basic Body Material: Carbon SteelItem: Ball Valve
Pipe Size: 1/4"Stem Type: Blowout Proof
Port: FullTemp. Range: -20 Degrees to 425 Degrees F
Seat Material: Carbon & Graphite Filled PTFEFeatures: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
Standards: RoHS CompliantHandle Material: Steel with Vinyl Grip
Ball Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type SAE x SAE, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Reviews